Beli welding blanket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Welding Blanket ALPHA
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    TRUSCO Welding Blanket ALPHA
    Deskripsi:
    Usage:Pieces feeling static electricity of metal and plating processed part.
    atribut:
    • Material: Flame resistant fiber textiles, Silicone (white) single side processing
    • Purpose of Use: As a welding spark receiving sheet, fire proof cover, fire proof curtain, and curing sheet.
  2. WESTWARD Welding Blanket (Kain Pelindung Las)
    Mulai

    Rp379.900

    WESTWARD Welding Blanket (Kain Pelindung Las)
    Deskripsi:
    This fiberglass welding blanket can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.
    atribut:
    • Item: Welding Blanket
    • Process: General welding Application with light sparks and minimal spatter
    • Grommet Hole Diameter (inch): 4/5
    • Grommet Spacing (inch): 24
    • Fastener Type: Grommets
    • Grommet Location: Two on Each Corner
    • Grommet Material: Brass
    • Maximum Temperature (°F): 1000
    • Product Type: Blanket
    • Protective Material: Fiberglass
  3. HI TEMP Welding Blanket Roll (Selimut Las)
    Mulai

    Rp13.999.900

    HI TEMP Welding Blanket Roll (Selimut Las)
    Deskripsi:
    Heavy-duty silicone-coated fiberglass welding blanket rolls protect surfaces from heat, sparks, spatter, and light slag. The silicone coating resists abrasion, water, oil, and some solvents and will not produce toxic fumes when exposed to flame or high temperatures. Heavy-duty materials typically weigh more and resist higher temperatures than standard and medium-duty versions of the same material.
    atribut:
    • UNSPSC: 23171528
    • Coating: Silicone
    • Fastener Type: No Fasteners Included
    • Material: Fiberglass
    • Resistance Properties: Chemical ResistantWater Resistant
  4. TRUSCO Welding Blanket SUPER
    60%
    Mulai

    Rp679.900

    TRUSCO Welding Blanket SUPER
    Deskripsi:
    -Lightweight type coated with special silicone on both sides of glass fiber.-A type to repel sparks, slag.-Safe product with no asbestos/ceramic. -As welding and cutting spark receiving sheet, welding spark shielding curtain.-As heat resistant curtain, high temperature valve cover material. -JIS A 1323 Class B passing No. 05A3881
    atribut:
    • Thickness: 0.38mm
    • Base Fabric Materials: 100% Glass Fiber
    • Coating Materials: Special Silicone Resin
  5. STEINER Welding Blanket Roll (Selimut Las)
    Mulai

    Rp8.399.900

    STEINER Welding Blanket Roll (Selimut Las)
    Deskripsi:
    Light-duty acrylic-coated fiberglass welding blanket rolls provide good abrasion resistance and protect surfaces from sparks and spatter on a vertical plane (hanging).
  6. WESTWARD Welding Blanket Roll (Kain Pelindung Las)
    Mulai

    Rp6.399.900

    WESTWARD Welding Blanket Roll (Kain Pelindung Las)
    Deskripsi:
    This fiberglass welding roll can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.
    atribut:
    • Item: Welding Blanket Roll
    • Process: General welding Application with light sparks and minimal spatter
    • Fastener Type: No Fasteners Included
    • Grommet Location: No Grommet Holes
    • Maximum Temperature (°F): 1000
    • Overall Length (ft): 150
    • Product Type: Blanket Roll
    • Protective Material: Fiberglass
  7. Blue Eagle Aluminized Clothings (Welding Blanket)
    Mulai

    Rp5.299.900

    Blue Eagle Aluminized Clothings (Welding Blanket)
    Deskripsi:
    This ATG-1515 Fire blanket offers help putting out dangerous fires within the home, workplace, car, or boat.
    atribut:
    • Size (cm): 89x150
    • Temperature Tolerance (°C): 1649
    • Abrasion Resistance: Excellent
    • Type: Welding Blanket
  8. TILLMAN Welding Blanket (Selimut Las)
    Mulai

    Rp1.499.900

    TILLMAN Welding Blanket (Selimut Las)
    Deskripsi:
    Medium-duty acrylic-coated fiberglass welding blankets protect nearby surfaces from sparks, spatter, and slag on the vertical plane (hanging). Acrylic-coated fiberglass has high resistance to abrasion.
    atribut:
    • UNSPSC: 23171528
    • Fastener Type: Grommets
    • Grommet Location: Two on Each Corner
    • Grommet Spacing (in): 18
    • Resistance Properties: Abrasion Resistant, Chemical Resistant, Spark Resistant, Spatter Resistant, Water Resistant
    • Standards: FM Approved
    • Width (ft): 6
  9. TEIJIN Welding Blanket
    Mulai

    Rp45.999.900

    TEIJIN Welding Blanket
    Deskripsi:
    -Flameproof gray fiber fabrics are coated with special silicone on both sides.-Type to repel received sparks and slag.-It does not contain hazardous fibers like asbestos or glass fibers with skin irritation. -As a welding spark receiving sheet, fire proof cover, curing sheet, and duct cover. - (foundation) Japan Fire Retardant Association Flame Retardant Performance Test No. C2170008
    atribut:
    • Type: Roll
    • Thickness: Approx. 1.0mm
    • Instantaneous Heat Resistant Temperature: 1300°C
    • Continuous Working Temperature: 250°C
    • Material: Flame Resistant Fiber (Pyromex(R), Silicone Double-sided Processing
    • Purpose of Use: As a welding spark receiving sheet, fire proof cover, curing sheet, and duct cover.
    • W x L: 1000x30mmm
  10. TRUSCO Welding Blanket with Folding Edge Function to Stop Spillover of Spatter
    Mulai

    Rp939.900

  11. TRUSCO Welding Blanket Deluxe
    Mulai

    Rp1.699.900

    TRUSCO Welding Blanket Deluxe
    atribut:
    • Material: Flame resistant fiber textiles, Silicone double-sided processing
  12. TRUSCO Welding Blanket Silica Cross
    Mulai

    Rp1.199.900

    TRUSCO Welding Blanket Silica Cross
    Deskripsi:
    -Sheet of inorganic fiber using silica (SIO2)as a principal component.-Sheet that does not burn in the air and has a high heat resistance with a continuous working temperature of 1000 °s.-Safe product of non-asbestos.-Adheres received sparks and slag.-Becomes more effective by sprinkling water. -For receiving welding sparks and slag at construction sites.-For protection during automobile sheet metal work.-For annealing and slow cooling work.-For regular maintenance at nuclear power plants, thermal power plants and petrochemical plants. -JIS A 1323 Class A accepted product
    atribut:
    • Type: No. 1
    • Number of Eyelets: 4
    • Eyelet Pitch A: 860mm
    • Eyelet Pitch B: 860mm
    • Thickness: 0.64mm
    • Material: Silica Fiber (highly heat-resistant glass fiber)
    • Purpose of Use: For receiving welding sparks and slag at construction sites. For protection during automobile sheet metal work. For annealing and slow cooling work. For regular maintenance at nuclear power plants, thermal power plants and petrochemical plants.
    • W x L: 900x900mm
  13. Kangaro Stapler Needle No.3 (Isi Staples)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

  14. Hi-Cook Fire Blanket (Selimut Api)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    Hi-Cook Fire Blanket (Selimut Api)
    Deskripsi:
    Hi-Cook Fire Blanket/Selimut Api. Fire blanket dapat menjadi perlengkapan pemadam kebakaran yang sangat efektif. Selain sering digunakan oleh pemadam kebakaran untuk menolong orang yang terjebak api dengan cara menutupi atau membungkusnya, fire blanket juga bisa digunakan untuk memadamkan api yang terkadang sulit dipadamkan oleh air, misalnya api akibat minyak dan korsleting listrik. Kain Fiberglass cloth/kain fiberglass dibentuk dari benang fiber yang ditenun jadi kain. Fiberglass cloth/kain fiberglass dapat digunakan sebagai pengganti asbes dan sangat efisien sebagai bahan peredam panas sampai panas maksimal 550 derajat celcius.
    atribut:
    • Material: Fiber Blass
  15. KRISBOW Fire Blanket Fiberglass (Selimut Api Fiberglass)
    Mulai

    Rp269.900

    KRISBOW Fire Blanket Fiberglass (Selimut Api Fiberglass)
    Deskripsi:
    Fire Blanket Fiberglass 150 x 180 cm
    atribut:
    • Material: Fiberglass
    • Packing: PVC Soft Bag
    • Size (m): 1.5x1.8
    • Color: Light Grey
    • Working Temperature (°C): 550
  16. TRUSCO Welding Blanket Gold
    44%
    Mulai

    Rp3.799.900

    TRUSCO Welding Blanket Gold
    Deskripsi:
    -It is the finest type.-Adheres received sparks and slag.-Safe product not containing asbestos and RCF (refractory ceramic fiber).-Fits softly to the workpieces.-Strong against tearing and tearing and excellent in durability. -For slag receiving work. (Becomes more effective by sprinkling water) -JIS A 1323 Class A Passing No. 55220- (foundation)Japan Fire Retardant Association Flame Retardant Performance Test No. C2120013
    atribut:
    • Thickness: 1.32mm
    • Material: Silica Fiber (highly heat-resistant glass fiber)
    • Purpose of Use: For slag receiving work. (Becomes more effective by sprinkling water)
  17. NETVIEL CAT6 UTP Keystone
    Mulai

    Rp999.900

    NETVIEL CAT6 UTP Keystone
    Deskripsi:
    NETVIEL® CAT6 UTP Keystone fits to NETVIEL® FLAT Face Plate / Patch Panel (Blue Color)
  18. Osaka Seisakusho Carbon Felt Pc400 (Kain Pelindung Las)
    Mulai

    Rp639.900

    Osaka Seisakusho Carbon Felt Pc400 (Kain Pelindung Las)
    Deskripsi:
    Carbon felt PC400 is a felt-like sheet made of 100% carbon fiber. Lightweight and excellent in workability. Since it is felt-shaped, it can be cut freely and does not fray. It is hard to tear because it has stronger tensile strength than conventional felt.Welding spark receiver simple protective sheet for light spatter
    atribut:
    • Material: Carbonized fiber
    • Color: Black
    • Width (mm): 1000
    • Thickness (mm): 2
    • Length (m): 1
    • Mass (kg): About 0.4
    • Number of Eyelets: None
Daftar Harga welding blanket Terbaru October 2026
TRUSCO Welding Blanket ALPHARp949.900
WESTWARD Welding Blanket (Kain Pelindung Las)Rp379.900
HI TEMP Welding Blanket Roll (Selimut Las)Rp13.999.900
TRUSCO Welding Blanket SUPERRp679.900
STEINER Welding Blanket Roll (Selimut Las)Rp8.399.900
WESTWARD Welding Blanket Roll (Kain Pelindung Las)Rp6.399.900
Blue Eagle Aluminized Clothings (Welding Blanket)Rp5.299.900
Sigma-Aldrich Bag Gas Sampling FEP (Kantong Sampel)Rp2.099.900
TILLMAN Welding Blanket (Selimut Las)Rp1.499.900
TEIJIN Welding BlanketRp45.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait